Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
96-WellReversibleRack, BLUE, PK5
Mfr # HS2345C
Zoro # G3638783
original price:
$49.71
22% off
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Autoclavable Yes
- Width 4 3/4 in
- Color Blue
- For Use With Microcentrifuge Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathrow Scientific
- MFR # HS2345C
- Zoro # G3638783
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 in |
Width | 4 3/4 in |
Length | 9 3/4 in |
Overall Length | 9 3/4 in |
Overall Height | 2 in |
Tube Size | 0.05 mL, 1.5 mL, 2 mL |
Overall Depth | 8 1/2 in |
Overall Width | 4 3/4 in |
Compartment Length | 1/4 in, 3/8 in |
Overall Diameter | 13 1/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Blue |
For Use With | Microcentrifuge Tubes |
Material | Polypropylene |
Number of Compartments | 96 |
Format | 8x12 |
Includes | Translucent Snap Lid |
Product Type | Test Tube Rack |
Compatible Product Type | 0.5 mL Tubes, 1.5 mL Tubes, 2.0 mL Tubes |
Total Holding Capacity | (96) Wells |
Description
Item Tube Rack, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Blue, Height 2 in, Length 9 3/4 in, Width 4 3/4 in, Format 8x12, For Use With Microcentrifuge Tubes, Includes Translucent Snap Lid, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- RPI Phosphate Buffered Saline, 5 L (P32060-5000.0)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- DIGI-SENSE RTD Wire, 24-Gauge, Tfe Insulation, 100- (08542-31)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories