Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
96-WellPCRRack, NATURAL, PK5
Mfr # HS23461B
Zoro # G4732183
product price: $30.19
/pk 5, $6.04/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/4 in
- Autoclavable Yes
- Width 3 1/2 in
- For Use With Microcentrifuge Tubes
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS23461B
- Zoro # G4732183
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 1 1/4 in |
Width | 3 1/2 in |
Length | 5 in |
Overall Length | 5 in |
Tube Size | 5.2 mm |
Overall Height | 1 1/4 in |
Overall Width | 3 1/2 in |
Overall Depth | 5 in |
Overall Diameter | 9 3/4 in |
Compartment Length | 1/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Microcentrifuge Tubes |
Color | Natural |
Material | Polypropylene |
Number of Compartments | 96 |
Includes | Hinged Lid |
Total Holding Capacity | (96) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Natural, Height 1 1/4 in, Length 5 in, Width 3 1/2 in, For Use With Microcentrifuge Tubes, Includes Hinged Lid, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- ADVANTEC MFS 47mm Polypropylene Holder (43303020) (43303020)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 4-13/16" H (HS23263B)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- BEL-ART Bel-Art F18819-0013 Lab-Aire II Single-Sided Electric Benchtop Dryer, 3-Tier, 120V (F18819-0013)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories