Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
96-WellPCRRack, GREEN, PK5
Mfr # HS23461D
Zoro # G3730176
product price: $29.65
/pk 5, $5.93/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/4 in
- Autoclavable Yes
- Width 3 1/2 in
- Color Green
- For Use With Microcentrifuge Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS23461D
- Zoro # G3730176
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 1 1/4 in |
Width | 3 1/2 in |
Length | 5 in |
Overall Height | 1 1/4 in |
Overall Width | 3 1/2 in |
Overall Length | 5 in |
Tube Size | 5.2 mm |
Overall Depth | 5 in |
Overall Diameter | 9 3/4 in |
Compartment Length | 1/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Green |
For Use With | Microcentrifuge Tubes |
Material | Polypropylene |
Number of Compartments | 96 |
Includes | Hinged Lid |
Product Type | Test Tube Rack |
Total Holding Capacity | (96) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Green, Height 1 1/4 in, Length 5 in, Width 3 1/2 in, For Use With Microcentrifuge Tubes, Includes Hinged Lid, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE Rhizon soil moisture sampler, SMS, 2.5mm (192105)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- UMF MEDICAL Heavy-Duty Stainless Steel Foot Stool - 12" X 18" (SS8374)
- YSI ORP Sensor (1002)
- HEATHROW SCIENTIFIC Rack, 1-Well, Assorted, PK5 (HS23052)
- HEATHROW SCIENTIFIC Storage Rack, 8 Compartments, 9-13/64" H (HS23263A)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- TUCKMAR Rad-3 Lock Box, 5 gal Capacity (RLB-03)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories