Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
96-ReversibleRack, AssortedColors, PK5
Mfr # HS2345A
Zoro # G3649764
product price: $48.29
/pk 5, $9.66/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Autoclavable Yes
- Width 4 3/4 in
- Color Multicolor
- For Use With Microcentrifuge Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS2345A
- Zoro # G3649764
- Country of Origin China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 in |
Width | 4 3/4 in |
Length | 9 3/4 in |
Overall Depth | 8 1/2 in |
Overall Width | 4 3/4 in |
Overall Length | 9 3/4 in |
Tube Size | 0.05 mL, 1.5 mL, 2 mL |
Overall Height | 2 in |
Overall Diameter | 13 1/4 in |
Compartment Length | 1/4 in, 3/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Multicolor |
For Use With | Microcentrifuge Tubes |
Material | Polypropylene |
Number of Compartments | 96 |
Format | 8x12 |
Includes | Translucent Snap Lid |
Product Type | Test Tube Rack |
Compatible Product Type | 0.5 mL Tubes, 1.5 mL Tubes, 2.0 mL Tubes |
Total Holding Capacity | (96) Wells |
Description
Item Tube Rack, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Multicolor, Height 2 in, Length 9 3/4 in, Width 4 3/4 in, Format 8x12, For Use With Microcentrifuge Tubes, Includes Translucent Snap Lid, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- WENSECO Hot Plate, Industrial 12"x12"x.5" Anodized Aluminum Plate, Dig Control (HP1212)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- HEATHROW SCIENTIFIC Rack, 1-Well, Assorted, PK5 (HS23052)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, NATURAL, PK5 (HS2345B)
- DWK LIFE SCIENCES Scintillation Vial Rack, 50 Capacity, 5/PK (148806)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories