Shop All Digital Microscopes
Heathrow Scientific
90 SLIDE HOLDER POLYETHYLENE
Mfr # HS15981B
Zoro # G4775102
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 299.72 x 177.8 x 20.32 mm
- Material Polyethylene
- Color Natural
- Holds (78) Slides
- Overall Length 29.9 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS15981B
- Zoro # G4775102
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Size | 299.72 x 177.8 x 20.32 mm |
Overall Length | 29.9 cm |
Overall Width | 17.8 cm |
For Slide Length | 76 mm |
For Slide Width | 27 mm |
Details
Item | Slide Holder |
Material | Polyethylene |
Color | Natural |
Holds | (78) Slides |
Product Type | Microscope Slide File |
Number of Compartments | 78 |
Number of Slides/Slide Boxes Held | 78 |
Description
Slide Holder, Product Type Microscope Slide File, Material Polyethylene, Overall Length 29.9 cm, Overall Width 17.8 cm, Size 299.72 x 177.8 x 20.32 mm, Holds (78) Slides, Number of Slides/Slide Boxes Held 78, Number of Compartments 78, For Slide Length 76 mm, Includes Not Applicable, For Slide Width 27 mm, Color Natural, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- PURELL Soap Refills, Foam, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647002)
- AMSCOPE 12W Microscope Fluorescent Ring Light (FRL12)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Green, PK72 (HS9914)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Blue, PK72 (HS9913)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- HEATHROW SCIENTIFIC Cardboard Slide Holders, 4-Place, PK20 (120557)
- COVIDIEN Luer Syringe, PK25 (SNRL019084)
- Heathrow Scientific Digital Microscopes