Shop All Cryogenic Equipment
Heathrow Scientific
16 Cell Divider, 50mL Tubes, Pk10
Mfr # HS2860P
Zoro # G4125466
product price: $38.69
/pk 10, $3.87/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardboard
- Color White
- Overall Height 2.75 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathrow Scientific
- MFR # HS2860P
- Zoro # G4125466
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 2.75 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Details
Item | Divider |
Material | Cardboard |
Color | White |
Max. Temp. Rating | 120 Degrees C |
Holds | Test Tubes |
Min. Temp. Rating | -196 Degrees C |
Product Type | Divider |
Description
Divider, Cardboard, White, Overall Height 2-3/4 In., Overall Width 5-1/4 In., Overall Length 5-1/4 In., Holds Test Tubes, Min. Temp. Rating -196, Max. Temp. Rating 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 15mL, PK10 (HS120391)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- HEATHROW SCIENTIFIC Divider, 100 Cell, 10x10, PK12 (HS2860E)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- Heathrow Scientific Lab Cooling Equipment