Shop All Motion Sensor Lights and Kits
Heathco
Heathco HZ-5525-BZ Light Halogen Motion 250 Watt 180 Degree Bronze
Mfr # 6531396
Zoro # G704043492
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathco
- MFR # 6531396
- Zoro # G704043492
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
Features
- Daylight shut-off
- Selectable walk test
- Automatic power outage reset
- Sensitivity adjustment
- Patented swivel adjustment
- Selectable light timer 1, 5 or 10 minutes
- Manual override
- Operating temperature-minus 22 degrees fahrenheit to plus 120 degrees fahrenheit
- Instant on operation
- Durable metal fixture
- Tempered glass
- Wall or eave mountable
- Clip-on lens
- 150 degrees wide angle lens
- 70 ft. Sensor range
- 250 watt quartz halogen bu lb included
- 6,400 square foot sensor coverage
- Powder coat finish
- Unique dimpled design reflector and custom lens design
- Finish - Bronze
- Dimension - 17.56 x 15.88 x 8.94 in.
- Item weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Lamp, LED, A19, E26, 5.5W, 3K (ASD-LED-A19N26-5.5-30)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B254-Punv-D (B254-PUNV-D)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- AMERTAC Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (3427606)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 4V)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM17W30)
- WESTEK Control Light Motion (OMLC163BC)
- MAXSA INNOVATIONS Solar Powered LED Security Square Spotlight (44311)
- GOURMETGALLEY MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (GO880397)
- Heathco Motion Sensor Lights and Kits