Shop All Motion Sensor Lights and Kits
Heathco
Heathco HZ-4192-WH Motion Coach Light White
Mfr # 3196474
Zoro # G104055422
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathco
- MFR # 3196474
- Zoro # G104055422
- UPC # 16963941922
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Specifications- Color Finish: White
- Casing Material: Aluminum
- Activation Type: Motion-Sensing
- Bulb Type: Incandescent
- Wattage: 100 watts
- Glass or Lens Type: Lens
- OM Dimension: 14.4" H x 9.7" W x 8.4" L
- Weight: 4.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp (PL-C26W/41/ ALTO PHILIPS)
- HALO H2750Icat (H2750ICAT)
- PELICAN PELICAN LED Black Remote Area Lighting System (9430B)
- ILC Chevrolet/Chevy Malibu L4 2.4l 615cca Trunk Year2013 Green LED light bulb lamp (MALIBU L4 2.4L 615CCA TRUNK YEAR2013 GREEN LED)
- ELECTRONIC SOLUTIONS 230V Universal Mount RQ60, 4.9 A (ESIRQ60AUMHE230)
- MAXSA INNOVATIONS Battery Powered Dual Head LED Spotlight (43218)
- WESTGATE SL-30W-50K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-50K-WH-P)
- AMERTAC Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (3427606)
- MR BEAMS Wireless Motion LED Spotlight, PK3 (MB393)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Brz, 9in L (L5999BR)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 4V)
- Heathco Motion Sensor Lights and Kits