Shop All Lanterns
Heathco
Heathco HZ-4133-OR Shaker Cove Mission Lantern; Oil Rubbed Bronze
Mfr # 144127
Zoro # G304162067
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Oil Rubbed Bronze.
- Shaker Cove Mission Lantern.
- Motion Activated Nighttime Lighting.
- Detects Motion Up To 30 ft. Away.
- Seeded Glass.
- Uses One 60 Watt Maximum Medium Base Incandescent Bulb Not Included.
- Metal Construction Weather Resistant Finish.
- 150 Degrees.
- Energy Star Rated.
- Item Dimension - 5.71 x 7.87 x 5.71 in.
- Item Weight - 2.95 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- TCP LED, 5W G16, DIM, 2700K E26, Globe (LED5E26G1627K)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- CELEBRATIONS LED C9 CW 75CT (47772-71)
- STREAMLIGHT Tactical Lantern, LED, Orange (45807)
- LITEZALL Nearly Invincible 3000 Lumen Lantern (LA-NI3KLAN-4)
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- MAKITA 18V Cordless LED FlashlightSpotlight (MAKDML812)
- KODIAK The Kamper Lantern 1500 Lumens (K-KAMPER-4)
- STREAMLIGHT Streamlight Tactical Lantern, LED, Orange (45856)
- NUVO Hopewell - 1-Light - Small Lantern - Matte Black Finish with Clear Seeded Glass (60/6591)
- Heathco Lanterns