Shop All Security & Flood Lights
Heathco
Heathco 7151236 Motion Activated Security Light; 240 deg Sensing; 2500 Lumens; LED Lamp; Bronze; 120VAC; 60 Hz
Mfr # 7151236
Zoro # G904042837
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heathco
- MFR # 7151236
- Zoro # G904042837
- UPC # 16963258723
- Country of Origin China
- Category Security & Flood Lights
Description
Energy saving LED technology. Three lamp heads for large area coverage. Dusk-to-dawn with manual override. 2500 lumens output. 240 degree motion activated. Adjustable up to 70 foot range, adjustable on time. Dualbrite ? 2 level lighting. Creep Zone. Frosted lamp lens. Tool- free lamp head and sensor adjustments. Eave or wall mount. Durable Polycarbonate rust resistant fixture. 15.5"w x 6.2"d x 7.25"h. C-ETL-US.
Features- Motion Activated Security Light
- Led - Motion Sensor
- Photo Control
- Finish: Bronze
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Remote Head, 5-1/2" L, 1 Lamp, LED, 120/277V (ERE W SGL RD M24)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- FEIT ELECTRIC Light bulb, LED, A15, 60W Eqv., 80, PK48 (BPA1560C/927CA/2/24)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (14T8/COR/48-830/IF20/G/DIM 10/1)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-DB)
- BREEZ-EV EV Ready Solar Flood Light Fixture, 26" D (EVC-SFL-20W-40K-BK-G2)
- IQ AMERICA LM1801BZ Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount BZ (LM1801BZ)
- LUMARK Nffld Night Falcon (NFFLD-C25-S)
- DESIGNERS EDGE LED Motion Floodlight, 13.5W, 3.6VDC, 6500K (L955)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- Heathco Security & Flood Lights