Shop All Pendants
Heathco
Heathco 7133606 180 deg Light Led Motion - Bronze
Mfr # 7133606
Zoro # G804170456
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Designed for outdoor installation and should be mounted to a wall or eaves, 8 feet above the ground
- The motion sensor works by sensing temperature changes across its field of view
- Turns light on automatically when motion is detected and off after a preselected time delay
- Color: Bronze
- Material: Synthetic
- Type of Bulb: LED
- Dimension: 8.5 x 12.5 x 6.5 in.
- Weight: 8.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Polysteel 400 Flashlight (20765)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rlq-120-Tp (RLQ-120-TP)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (3X734)
- NUVO Melrose 12-Watt 16 in. LED Pendant Matte Black Finish (62/826)
- VAXCEL Vine 7-1/2in Mini Pendant Oil Shale (PD38807OL)
- DESIGNERS FOUNTAIN Drake One Light Down Pendant (96332-PN)
- ENERPAC Pendant Asm 115V 1 Button PWuj, (DD2686900SR)
- VAXCEL INTERNATIONAL Small Canopy Kit Multiple Pendant Holder (P0062)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- DESIGNERS FOUNTAIN Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade (89030-SP)
- Heathco Pendants