Heathco

Heathco 1889252 180 deg 400W Motion Light Led - White


product price: $61.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • LED technology, battery powered, wall mount, no wiring required
  • 400 lumen output, 180 degree motion activation, up to 40 foot range
  • Tool-less lamp head adjustment
  • Durable rust resistant plastic housing
Specifications
  • Color: White
  • Type of Bulb: LED
  • Dimension: 8 x 9 x 17 in.
  • Weight: 4.53 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.