Heathco 0338822 DualBrite Replacement Motion 120 Vac 100 ft. Sensor Head; 240 deg; 500W - 1-5-20 Min Delay - White
Mfr # 338822
Zoro # G904154608
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heathco
- MFR # 338822
- Zoro # G904154608
- UPC # 16963531659
- Country of Origin China
- Category Flushmount Lights
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
DualBrite Motion Sensor Head, Replacement, 120 VAC, 500 W Power, 100 ft Sensing, 240 Deg Sensing, 1/5/20 Min Time Delay, White, Standards: UL Listed, 60 Hz, For Light Fixture
Features- Replacement
- Finish : White
- DualBrite Replacement Motion 120 Vac 100 ft. Sensor Head, 240 deg, 500W 1-5-20 Min Delay
- Dimension: 4.813" H x 7.25" W x 10.063" L
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE PB Jelly Jar Fixture (66884)
- EGLO Stainless Steel 120v Calgary Single-Light Outdoor Path Light (86388A)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/841/A/4P/ALTO)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BZA M4)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- AVENUE LIGHTING Cermack St. Collection (HF1102-CH)
- AMAX LIGHTING Amax Lighting 11" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, Black (LED-SM15DL/BLK)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- Heathco Flushmount Lights