Heath-Zenith

Security Light, 120 V, 2Lamp, LED Lamp, Daylight Light, 2100 Lumens Lumens, 5000 K Color Temp


product price: $136.99
/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Heath Zenith Security Light, 120 V, Number of Lamps 2, Lamp Type LED, Average Life 30,000 hr, Color Rendering Index CRI 90, Beam Angle 180 deg, Color Temperature 5000 K, Lumens 2100 Lumens, Light Color Daylight, Detection Range 70 ft, Fixture Material PlasticPolycarbonate, Fixture Finish Bronze, Dimensions 125 in W x 63 in D x 839 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.