Shop All Motion Sensor Lights and Kits
Heath-Zenith
Replacement Motion Sensor Head, Plastic, White
Mfr # HZ-5316-WH
Zoro # G808334496
product price: $30.99
/ea
Sold in multiples of 6 for $185.94
$185.94
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
- Brand Heath-Zenith
- MFR # HZ-5316-WH
- Zoro # G808334496
- UPC # 16963531659
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
Replacement motion sensor for security lights, requires 120 VAC, 60 Hz Pulse Count technology reduces false sensing from wind and rain 2 level lighting, lowlevel accent light adjustable timer settings include off, 3 hrs, 6 hrs and dusk to dawn and full bright when motion is detected Automatically turns lighting off with time delay of 1, 5 or 10 mins Automatic photocell deactivates unit in daylight to save energy Manual override turns light on or off when wired with a wall switch Allows light to stay on continuously all night when needed Range can be adjusted from 15 ft up to 100 ft, varies with surrounding temperature Sensing angle of 240 deg
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
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V - 2-Pack (S3777)
- STREAMLIGHT Flashlights, LED, 2,000 lm, Rechargeable (89000)
- ILC Replacement for Venture Lighting Mh100w/u/ps/3k replacement light bulb lamp (MH100W/U/PS/3K VENTURE LIGHTING)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- MR BEAMS Wireless Motion Sensing LED CeilingLight (MB980)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB532)
- SOUTHWIRE Swivel Base Lgt Control (59411WD)
- SUNLITE 5-in. Round Mini Panel Motion Sensor, 12W, 700 Lumens, 27K/30K/35K/40K/50K, 90 CRI, Dimmable, Wht (81325-SU)
- POWERZONE Light Solar Motion Led 120L (12539)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park with Light (37314-RS)
- MR BEAMS Wireless Motion LED Stick Lights, PK3 (MB723)
- Heath-Zenith Motion Sensor Lights and Kits