Shop All Security & Flood Lights
Heath-Zenith
Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 1600 Lumens
Mfr # HZ-5867-BZ
Zoro # G707387357
product price: $93.19
/ea
Sold in multiples of 2 for $186.38
Free Shipping & Returns
$186.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heath-Zenith
- MFR # HZ-5867-BZ
- Zoro # G707387357
- UPC # 16963258679
- Country of Origin China
- Category Security & Flood Lights
Description
Designed for outdoor installation and should be mounted to a wall or eaves, 8 ft 24 m above the ground The motion sensor works by sensing temperature changes across its field of view Turns light on automatically when motion is detected and off after a preselected time delay DualBrite mode is a selectable feature that turns the light on at a reduced accent level at dusk When motion is detected, the light will increase to full bright for the amount of the ontime setting 1, 5 or 20 mins then returns to DualBrite mode Manual mode overrides the motion sensor and ontime control so the light will operate full bright This feature only works at night and only for one night at a time The motion sensor will reset to motion sensing mode at 6 hrs or sunrise, whichever comes first 70 ft range, 180 deg sensing angle Sensitivity SENS LO, M and HI 120 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT 5K)
- JANDORF Socket Reducer Intermediate/Candelabra E17 Lamp Socket (C60424)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- HEATH-ZENITH Motion-Sensing Solar Powered LED White Security Light (HW-9305-WH)
- HEATH-ZENITH Smart Securty Light Brz (HW-9303-BZ)
- HEATH-ZENITH Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 400 Lumens Lumens, 5000 K Color Temp (HZ-7161-BK)
- HALO Bronze Motion Sensing Dusk to Dawn LED Solar Wedge Floodlight Fixture (SWL0540B)
- INTENSE 47.65 in. 36 watt 120 V LED Linear Flood & Sign Light Fixture with UL Listed Wire & Cable, Black (IN2563238)
- PORTOR 15W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-15W-3CCT-KM)
- LUMARK Nffld Night Falcon (WG/NFFLD)
- Heath-Zenith Security & Flood Lights