Heath-Zenith

Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Metal Fixture, Black


product price: $51.75
/ea
Sold in multiples of 4 for $207.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Light activates when motion is detected, light timer shuts off light after selected time of 1, 5 or 10 mins after motion stops Automatic photocell deactivates unit in daylight to save energy Pulse count technology reduces false sensing from wind and rain Manual override turns light off or on with existing indoor wall switch Allows light to stay on continuously all night when needed Up to 30 ft range from hidden 150 deg motion sensor, aiming adjustment angle of 90 deg Uses one 100 W medium base bulb UL listed incandescent fixture suitable for wet locations, wall mount only 1612 in H x 578 in W x 678 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.