Shop All Outdoor Wall Lights
Heath-Zenith
Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, GlassMetal Fixture, White
Mfr # HZ-4150-WH
Zoro # G307387542
product price: $54.19
/ea
Sold in multiples of 4 for $216.76
$216.76
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
- Brand Heath-Zenith
- MFR # HZ-4150-WH
- Zoro # G307387542
- UPC # 16963415607
- Country of Origin China
- Category Outdoor Wall Lights
Description
Light activates when motion is detected, light timer shuts off light after selected time of 1, 5 or 10 mins after motion stops Automatic photocell deactivates unit in daylight to save energy Pulse count technology reduces false sensing from wind and rain Manual override turns light off or on with existing indoor wall switch Allows light to stay on continuously all night when needed Up to 30 ft range from hidden 150 deg motion sensor, aiming adjustment angle of 90 deg Uses one 100 W medium base bulb UL listed incandescent fixture suitable for wet locations, wall mount only 1612 in H x 578 in W x 678 in D
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
- FENIX 600 Lumen Rechargeable Headlamp, Rotary Switch (WH23R)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 115V, SG10-115RG (60-5430)
- CARMANAH SOLAR MARINE LATERN 3.6V-AC LAMPS AND BULB (M550)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- HEATH-ZENITH Black Motion Activated/Dusk-To-Dawn Incandescent Outdoor Wall Light Fixture (HZ-4150-BK)
- HEATH-ZENITH WALL LANTERN BLK LED 1PK (HZ-4635-BK)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- HEATH-ZENITH Dualbrite Series Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4191-BK)
- CWI LIGHTING Belmont 1 Light Outdoor Black Wall Lantern (0096W7-1-101)
- PRIME Timer Outdr 24Hr W/Out (TNO24111-RC)
- QUOIZEL Mulligan Outdoor Wall Lantern (MGN8410MBK)
- Heath-Zenith Outdoor Wall Lights