Shop All Security & Flood Lights
Heath-Zenith
Heath Zenith 3002773 Flexview Quad Lamp Technology Motion-Sensing Hardwired LED White Security Light
Mfr # 3002773
Zoro # G304032148
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heath-Zenith
- MFR # 3002773
- Zoro # G304032148
- UPC # 16963583849
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- Flexview Quad Lamp Technology Motion-Sensing Hardwired LED White Security Light
- Durable construction for lasting use
- Activation Type-Motion-Sensing
- Power Source-Hardwired
- Light Source-LED
- Color-White
- Detection Zone-270 deg. Lumens-2600 lumens Indoor or Outdoor-Outdoor
- Width-11 in.
- Material-Polycarbonate
- Detection Range-70 ft. Glass or Lens Type-Tempered Acrylic
- Recommended Bulb Type-Integrated LED
- Volts-120 volt Bulbs Included-Yes
- Height-7.2 in. Length-8.27 in.
- Color: White
- Weight: 2.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sure-lites Fbp-1-40x (FBP-1-40X SURE-LITES)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- WESTINGHOUSE Ceiling Medallion 15.5In, Victorian Molded Plastic White Finish (7702800)
- ILC Replacement for American Ultraviolet American Water Service PT8 replacement light bulb lamp (AMERICAN WATER SERVICE PT8 AMERICAN ULTRAVIOLET)
- HEATH-ZENITH Smart Securty Light Brz (HW-9303-BZ)
- HEATH-ZENITH Motion-Sensing Solar Powered LED White Security Light (HW-9305-WH)
- HEATH-ZENITH Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 400 Lumens Lumens, 5000 K Color Temp (HZ-7161-BK)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- NUVO LED Large Flood Light, 50W, 5000K, Bronze Finish, 100V277V, Dimmable (65/539R1)
- CLASSY CAPS Classy Caps Mfg Inc SL500 SOLAR MOTION SENSOR SECURITY LIGHT (SL500)
- HALO HOME Twin Led Flood, Connected, 180 Pir, Wh (MST20C18W)
- Heath-Zenith Security & Flood Lights