Shop All Security & Flood Lights
Heath-Zenith
Dualbrite Series Security Light, 120 V, 200 W, 2Lamp, Halogen Lamp
Mfr # HZ-5597-WH
Zoro # G507387632
product price: $90.99
/ea
Sold in multiples of 6 for $545.94
Free Shipping & Returns
$545.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heath-Zenith
- MFR # HZ-5597-WH
- Zoro # G507387632
- UPC # 16963155978
- Country of Origin China
- Category Security & Flood Lights
Description
Twin 100 W quartz halogen lights, heavyduty diecast metal shell 2level lighting, lowlevel accent light with adjustable timer, settings include off, 3 hrs, 6 hrs and dusk to dawn and full bright when motion is detected, for selected time of 1, 5 or 10 mins Automatically returns to dim mode after selected time Automatic photocell deactivates unit in daylight to save energy Pulse count technology reduces false sensing from wind and rain Manual override turns light off or on with existing indoor wall switch Allows light to stay on continuously all night when needed Range up to 100 ft with range boost, 70 ft with range boost off, varies with surrounding temperature Sensing angle up to 240 deg Uses two T4 100 W, G8 halogen bipin bulbs, 200 W maximum, 120 VAC, 60 Hz Includes bulbs and mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- BULBHEAD Star Shower Christmas Lights Laser Lights 1 pk (16158-4)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- HEATH-ZENITH Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 400 Lumens Lumens, 5000 K Color Temp (HZ-7161-BK)
- HEATH-ZENITH Smart Securty Light Brz (HW-9303-BZ)
- HEATH-ZENITH Motion-Sensing Solar Powered LED White Security Light (HW-9305-WH)
- MILWAUKEE TOOL FLOOD LIGHT M12 LED COMPACT 12V (ML2364-20)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- LUMARK Nffld Night Falcon (WG/NFFLD)
- ILC Replacement For SATCO 65713 (65-713)
- Heath-Zenith Security & Flood Lights