Shop All Outdoor Wall Lights
Heath-Zenith
Dualbrite Series Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black
Mfr # HZ-4192-BK
Zoro # G407387534
product price: $90.29
/ea
Sold in multiples of 2 for $180.58
Free Shipping & Returns
$180.58
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
- Brand Heath-Zenith
- MFR # HZ-4192-BK
- Zoro # G407387534
- UPC # 16963841925
- Country of Origin China
- Category Outdoor Wall Lights
Description
Six sided diecast aluminum 2level lighting, lowlevel accent light with adjustable timer, settings include off, 3 hrs, 6 hrs and dusk to dawn and full bright when motion is detected, for selected time of 1, 5 or 10 mins Automatically returns to dim mode after selected time Automatic photocell deactivates unit in daylight Pulse count technology reduces false sensing from wind and rain Manual override turns light off or on with existing indoor wall switch to stay on all night when needed Up to 30 ft range from hidden 180 deg motion sensor Uses one 100 W medium base bulb 1812 in H x 7 in W x 812 in D
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
- ILC Replacement for Philips Tl5c 55w/830 replacement light bulb lamp (TL5C 55W/830 PHILIPS)
- ILC Replacement for Eiko Led-120-mb-g replacement light bulb lamp (LED-120-MB-G EIKO)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- SATCO 3W JC LED 3000K G6.35 12V Carded (S8601)
- HEATH-ZENITH WALL LANTERN BLK LED 1PK (HZ-4635-BK)
- HEATH-ZENITH Black Motion Activated/Dusk-To-Dawn Incandescent Outdoor Wall Light Fixture (HZ-4150-BK)
- HEATH-ZENITH Dualbrite Series Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4191-BK)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- ESL VISION LED Wall Pack, 45 Watt, 5300 lm5000K, 1 (ESL-WP-45W-250)
- PROGRESS LIGHTING Abbott Collection One-Light Large Wall Lantern (P560115-020)
- Heath-Zenith Outdoor Wall Lights