Shop All Doorbells
Heath-Zenith
Chime Kit Wht 2Pushbuton
Mfr # SL-27102-90
Zoro # G9036381
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heath-Zenith
- MFR # SL-27102-90
- Zoro # G9036381
- UPC # 16963102002
- Country of Origin China
- Category Doorbells
Dimensions
Length | 2 in |
Details
Color | White |
Description
This contractor door chime kit comes with the 2-note chime, a transformer, one unlighted pushbutton and one lighted pushbutton. No assembly required. Just install it and begin using it right away in your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Grooved Fitting Gasket, Buna-N, 2" (G200T)
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Plastic, White 4 Pack (L 5924)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3 IC)
- KWIKSET Satin Nickel Adjustable Latch Single Cylinder Deadbolt (660 15 RCAL RCS KD)
- HEATH-ZENITH White Plastic Wired Door Chime (SL-2796-90)
- HEATH-ZENITH Wireless Pb Metl Blk/Sn (SL-7303-03)
- HEATH-ZENITH Wired White Plastic LED Lighted Doorbell Push-Button (SL-315-1-00)
- HEATH-ZENITH Transformer F/Drbl 8-16-24V (SL-125-90)
- HEATH-ZENITH DOOR CHIME WHT 7.3X2X4"" (SL-2796-03)
- HEATH-ZENITH Wired Pb Sur Lit Pls Wht (SL-315-1-00)
- DELTANA Replacement Bell Button Satin Nickel (BBC20-REPLU15)
- Heath-Zenith Doorbells