Shop All Bird Baths & Feeders
Heath
Heath HEATHRG2 10 in. Copper Leaf Rain Guard
Mfr # HEATHRG2
Zoro # G403682121
original price:
$51.75
18% off
new price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heath
- MFR # HEATHRG2
- Zoro # G403682121
- Country of Origin China
- Category Bird Baths & Feeders
Description
Heath Manufacturing manufacture various bird feeders, bird houses, suet cakes, lawn and garden products, planters and ancillary related products, including seed scoops, squirrel feeders and baffles. 10 inch Diameter Copper Leaf Rain Guard. Helps Protect Feeders From Rain and Inclement Weather. Steel Construction . Hooks Included
Features- 10 in. Copper Leaf Rain Guard
- Size: 10 in.
- Country of Origin: China
- Dimensions: 3" D x 10" W x 10" L
- Weight (lbs) : 0.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Shrub Rake, 15 Tine, Poly Tine, Wood Handle, 48 in L Handle (34589)
- GARDEN ZONE POULTRY NETTING 36""X25' (163625)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD2)
- RAPALA X-Rap® Magnum® 30 Silver Blue Mackerel (XRMAG30SBM)
- HEATH Heath HEATHS18 Single Suet Basket (HEATHS18)
- HEATH Feeder HappyTrails Purple (21411)
- HEATH Parkview Bird Feeder (21534)
- HEATH SUET CAGE HOLDER BIRD (2316)
- HEATH BIRDIE BALL BIRD FEEDER (20143)
- HEATH Gourds Purple Martin 2Pc 8Pk (30008/30008R)
- WOODLINK LTD Woodlink NAMAG1 Plastic Oil Sunflower Bird Magnum Feeder; Hunter Green (143289)
- Heath Bird Baths & Feeders