Shop All Portable Commercial Oil Heaters
This Product is Discontinued
Heatfast
HeatFast 75,000 BTU Forced Air Kerosene Heater with Thermostat (Discontinued)
Mfr # HF75K
Zoro # G101238699
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 15.9
- Length 11.8
- Color Orange
- Width 29.1
- Application Commercial (GAS) Forced Air Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatfast
- MFR # HF75K
- Zoro # G101238699
- UPC # 623843101163
- Country of Origin Korea, Republic of
- Category Portable Commercial Oil Heaters
Dimensions
Height | 15.9 |
Length | 11.8 |
Width | 29.1 |
Overall Height | 15.9 |
Overall Width | 29.1 |
Overall Length | 11.8 |
Details
Color | Orange |
Application | Commercial (GAS) Forced Air Heater |
Material | Steel |
For Use With | Kerosene |
Finish | Orange |
Weight | 28.2 |
Description
The HeatFast HF75K 75,000 BTU Forced Air Heater provides hours of comfort for your jobsite, barn, or Wherever You Need To Bring The Heat. This high output torpedo heater provides strong, powerful, and dependable heat for areas up to 1,875 sq. feet and has been tested to sub zero temperatures to insure it is ready for all winter weather conditions. This kerosene forced air heater is field tested for several types of fuel including kerosene, diesel, home heating oil, and jet fuel (WARNING: DO NOT USE GASOLINE) and can operate for 10 hours due to its large 5.3 gallon fuel tank. Additional convenient features include the SMART Diagnostics digital readout which provide error codes for easy trouble shooting, built in air pressure gauge, and a convenient easy pour tilted fuel fill.
• Operates up to 10 hours on a full tank of fuel
• CSA Certified
• 5 Minute Assembly - Simply attach 2 screws (included) to attach handle
• 1 Year Manufacturers Limited Warranty
• Uses Multiple Fuels: K-1 Kerosene, Diesel Fuel, #1 and #2 Heating Oil, Jet-A, and JP-8
• Rugged: Factory tested to perform at -20° Celcius
• Convenient thermostat heat control with LED Readout
• Powerful: 75,000 BTUs heats up to 1,875 sq ft
• Built In 5 Star Safety System
• Operates up to 10 hours on a full tank of fuel
• CSA Certified
• 5 Minute Assembly - Simply attach 2 screws (included) to attach handle
• 1 Year Manufacturers Limited Warranty
• Uses Multiple Fuels: K-1 Kerosene, Diesel Fuel, #1 and #2 Heating Oil, Jet-A, and JP-8
• Rugged: Factory tested to perform at -20° Celcius
• Convenient thermostat heat control with LED Readout
• Powerful: 75,000 BTUs heats up to 1,875 sq ft
• Built In 5 Star Safety System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.