Shop All Portable Gas Heaters
Heatfast
HeatFast 60,000 BTU LP Forced Air Heater with Variable Heat Control
Mfr # HF60G
Zoro # G101238736
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.3
- Length 7.1
- Height 13
- Material Steel
- Finish Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfast
- MFR # HF60G
- Zoro # G101238736
- UPC # 623843101200
- Country of Origin Korea, Republic of
- Category Portable Gas Heaters
Dimensions
Width | 19.3 |
Length | 7.1 |
Height | 13 |
Overall Width | 18.1 |
Overall Length | 7.1 |
Overall Height | 13 |
Details
Material | Steel |
Finish | Orange |
Application | Commercial (GAS) Forced Air Heater |
Weight | 14.2 |
Color | Orange |
For Use With | Propane |
Description
The HeatFast HF60G 60,000 BTU Portable LP Forced-Air Propane Heater features electrical ignition and 3 heat settings with a convenient dial control. It is portable and offers a 60,000 BTU maximum capacity, sufficient to heat an area up to 1,350 sq. ft. It is also designed with the 5 Star Safety System featuring Flame Out Detection, Overheat Shut Off, Power Surge Protection, Blocked Inlet Shut Off, and Motor Thermal Protection. CSA listed. The HF60G portable heater is perfect for jobsites, garages, workshops and other spaces where additional heat is needed. It is easy to hookup and operate and very portable.
• Operates up to 10 hours on a full propane tank (Low Setting)
• CSA Certified
• Includes 10 ft. hose and regulator
• 1 Year Manufacturers Limited Warranty
• For optimal performance use with a 30 lb. Liquid Propane tank cylinder or heavier - Not Included
• Rugged: Fully enclosed base to protect components
• Convenient: Variable Heat Output (Lo- Med - Hi)
• Powerful: 60,000 BTUs Heats Up To 1,350 sq ft
• Built In 5 Star Safety System
• Operates up to 10 hours on a full propane tank (Low Setting)
• CSA Certified
• Includes 10 ft. hose and regulator
• 1 Year Manufacturers Limited Warranty
• For optimal performance use with a 30 lb. Liquid Propane tank cylinder or heavier - Not Included
• Rugged: Fully enclosed base to protect components
• Convenient: Variable Heat Output (Lo- Med - Hi)
• Powerful: 60,000 BTUs Heats Up To 1,350 sq ft
• Built In 5 Star Safety System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Replacement Foam Gun Tip, For Use With Great Stuff Pro Series 14 Dispensing Gun, Plastic, Black (11029297)
- PARKER Themostatic Expansion Valve, 1-2 Ton (CE-B-SZ)
- HONEYWELL HOME MODULATING AUTOMATIC ROUND DAMPER 10" (MARD10)
- KING ELECTRIC Kt Multiwatt Kick Space Htr 240/208V 1500W/1125W W/Dp Stat Wht (KT2415-MW-T2-W)
- SUNFIRE Indoor/Outdoor Portable Radiant Heater, 150,000 BTU (SF150)
- WORLD MKTG OF AMERICA/IMPORT 360DEG Tank Top Heater (TT-360)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- ENERCO GROUP Heatstar Pro Series Indirect Fired Heater, 285000 BTU (HSP300ID)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 25 19/32 in L (RMC-FA125DGD)
- GHP PORTABLE HEATER 10000BTU (HA1360R)
- Heatfast Heaters & Furnaces