Shop All Portable Gas Heaters
Heatfast
HeatFast 155,000 BTU LP Forced Air Heater with Variable Heat Control
Mfr # HF160G
Zoro # G301238703
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25.1
- Length 11.3
- Height 15.4
- Material Steel
- Finish Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfast
- MFR # HF160G
- Zoro # G301238703
- UPC # 623843101224
- Country of Origin Korea, Republic of
- Category Portable Gas Heaters
Dimensions
Width | 25.1 |
Length | 11.3 |
Height | 15.4 |
Overall Width | 25.1 |
Overall Height | 15.4 |
Overall Length | 11.3 |
Details
Material | Steel |
Finish | Orange |
Weight | 23.9 |
Color | Orange |
Application | Commercial (GAS) Forced Air Heater |
For Use With | Propane |
Description
The HeatFast HF160G 155,000 BTU portable LP forced-air propane heater features electrical ignition and 3 heat settings with a convenient dial control. It is portable and offers a 155,000 BTU maximum capacity, sufficient to heat an area up to 3,800 sq. Ft. It is also designed with the 5 star safety system featuring flame out detection, overheat shut off, power surge protection, blocked inlet shut off, and motor thermal protection. CSA listed. The HF160G portable heater is perfect for jobsites, garages, workshops and other spaces where additional heat is needed. It is easy to hookup and operate and very portable.
• Operates up to 18 hours on a full propane tank (low setting)
• CSA certified
• Includes 10 ft. hose and regulator
• 1 Year manufacturers limited warranty
• Operates with 100 lb liquid propane tank - not included
• Rugged: fully enclosed base to protect components
• Convenient: variable heat output (lo- med - hi)
• Powerful: 155,000 BTUs heats up to 3,800 sq ft
• Built In 5 star safety system
• Operates up to 18 hours on a full propane tank (low setting)
• CSA certified
• Includes 10 ft. hose and regulator
• 1 Year manufacturers limited warranty
• Operates with 100 lb liquid propane tank - not included
• Rugged: fully enclosed base to protect components
• Convenient: variable heat output (lo- med - hi)
• Powerful: 155,000 BTUs heats up to 3,800 sq ft
• Built In 5 star safety system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK6)
- 3M CUNO Cartridge- Hf20-S (5615103)
- HEATFAST HeatFast 60,000 BTU LP Forced Air Heater with Variable Heat Control (HF60G)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (TS080CSPN22168T)
- DYNA-GLO Portable Gas Heater, Liquid Propane, 7500 to 10,000 BtuH, 10 5/8 in Wx (HA1360R)
- DYNA-GLO Replacement Fuel Line For Kerosene Heater (3341-0032-00)
- MR. HEATER Single Tank Top, 10,000 - 15,000 BTU (MH15T)
- SURE FLAME Gas Forced Air Heater, Vapor Propane, Natural Gas, 7000 cfm, 32" Wx (S1505B)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- Heatfast Portable Gas Heaters