Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # SC03VT
Zoro # G003549060
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
- Min. Length 3.8 in
- End Type Plain
- High Temperature Degrees 550 Degrees F
- Pipe Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # SC03VT
- Zoro # G003549060
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 3.8 in |
Pipe Length | 3 3/4 in |
Max. Duct Length | 3 3/4 in |
Pipe Diameter | 3 in |
Inside Diameter | 3 in |
Details
Gas Vent Pipe Item | Vertical Termination - 3" / 5" Dia Concentric Pipe |
Item | HEATFAB SC COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet |
End Type | Plain |
High Temperature Degrees | 550 Degrees F |
Liner Material | Stainless Steel |
Maximum Temperature Rating | 550 Degrees F |
Shape | Cap |
Series | SC Plus |
Product Type | Gas Vent |
Vent Material | Stainless Steel |
Finish/Material | Stainless Steel |
Material | Stainless Steel |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (D-3)
- DIVERSITECH Compressor Repair Kit, 12 Gauge Kit (TLC-3-12)
- MCDONNELL & MILLER 169 69 W/3-1/8" (79Mm) Insertion (169)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2031-0800-2050)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- HEATFAB Gas Vent Pipe (9408-316)
- HEATFAB Gas Vent Pipe (9421-316)
- HEATFAB Gas Vent Pipe (SC03RC)
- HEATFAB Gas Vent Pipe (4426SS)
- HEATFAB Gas Vent Pipe (4327SS)
- INTEGRA MILTEX Homesaver 4 Inch x 35' HomeSaver Ultrapro 316Ti Liner (17519)
- Heatfab Heating Ventilation