Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # SC03RC
Zoro # G403548939
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
- Min. Length 8.5 in
- Pipe Diameter 3 in
- Pipe Length 8 1/2 in
- Liner Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # SC03RC
- Zoro # G403548939
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 8.5 in |
Pipe Diameter | 3 in |
Pipe Length | 8 1/2 in |
Max. Duct Length | 8 1/2 in |
Inside Diameter | 3 in |
Details
Item | HEATFAB SC COMPONENT |
Gas Vent Pipe Item | Rain Cap - 3" / 5" Concentric Pipe |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet |
Liner Material | Stainless Steel |
End Type | Plain |
High Temperature Degrees | 550 Degrees F |
Vent Material | Stainless Steel |
Maximum Temperature Rating | 550 Degrees F |
Series | SC Plus |
Material | Stainless Steel |
Finish/Material | Stainless Steel |
Shape | Cap |
Product Type | Gas Vent |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- NORDFAB Clamp, 14 in Duct Dia, Galvanized Steel, 22 GA, 14" W x 24" L x (8010005533)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU3)
- TRION 2024 Evaporator Pad (2024)
- HEATFAB Gas Vent Pipe (9493)
- HEATFAB Gas Vent Pipe (9492)
- HEATFAB Gas Vent Pipe (9311-316)
- HEATFAB Gas Vent Pipe (9402-316)
- HEATFAB Gas Vent Pipe (9411-316)
- HEATFAB Gas Vent Pipe (5382CI)
- SEWER SKEWER SEWER VENT DEFROSTER 17"" (451188)
- Heatfab Heating Ventilation