Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # SC03L24-316
Zoro # G303548855
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
- Min. Length 21.9 in
- Max. Duct Length 22 in
- High Temperature Degrees 550 Degrees F
- Pipe Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # SC03L24-316
- Zoro # G303548855
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 21.9 in |
Max. Duct Length | 22 in |
Pipe Diameter | 3 in |
Pipe Length | 22 in |
Overall Length | 21 7/8 in |
Outside Diameter | 3 in |
Details
Gas Vent Pipe Item | 3" / 5" Concentric Pipe 24" L |
Item | HEATFAB SC COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet |
High Temperature Degrees | 550 Degrees F |
End Type | Plain |
Liner Material | Stainless Steel |
System of Measurement | Inch |
Finish/Material | Stainless Steel |
Material Grade | 316L; 409 |
Vent Material | Stainless Steel |
Material | Stainless Steel |
Standards | UL 1738, UL 641, ULC S609, ULC-S636, ULC/ORD-441 |
Compatible with Fuel Type | LP Gas |
Product Type | Gas Vent Pipe |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Motor, 2.4 HP, 208/230/460V, 3 Phase (HD56FE652)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR18)
- B & K BestAir XPANDA 20 in. W X 25 in. H X 4 in. D 13 MERV Pleated Air Filter (AXP-213-13R-2)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80426)
- HEATFAB Gas Vent Pipe (SC03VT)
- HEATFAB Gas Vent Pipe (5382CI)
- HEATFAB Gas Vent Pipe (9404-316)
- HEATFAB Gas Vent Pipe (9493)
- HEATFAB Gas Vent Pipe (7001TUBE)
- HEATFAB Gas Vent Pipe (9402-316)
- CENTROTHERM Centrotherm IANS02 InnoFlue Residential SW Connector Ring - 2" D (IANS02)
- Heatfab Heating Ventilation