Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # SC03E90-316
Zoro # G703549124
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
- Bend Angle 90 Degrees
- Min. Length 6.6 in
- Liner Material Stainless Steel
- Pipe Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatfab
- MFR # SC03E90-316
- Zoro # G703549124
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 6.6 in |
Pipe Length | 6 1/2 in |
Pipe Diameter | 3 in |
Max. Duct Length | 6 1/2 in |
Inlet Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Overall Length | 6 1/2 in |
Outlet Diameter | 3 in |
Centerline Radius | 7 in |
Inside Diameter | 3 in |
Overall Height | 13 1/8 in |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG69)
- JOHNSON CONTROLS Pneumatic Valve Actuator Mounting Kit (MP8000-6002)
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- HEATFAB Gas Vent Pipe (9304-316)
- HEATFAB Gas Vent Pipe (9307-316)
- HEATFAB Gas Vent Pipe (9308-316)
- HEATFAB Gas Vent Pipe (9421-316)
- HEATFAB Gas Vent Pipe (SC03RC)
- HEATFAB Gas Vent Pipe (9493S)
- IMPERIAL MFG 5 in. D X 5 in. D Adjustable 90 deg Steel Stove Pipe Elbow (BM0013)
- Heatfab Gas Vent Pipe