Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # SC03E45-316
Zoro # G503549102
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
- Bend Angle 45 Degrees
- Min. Length 5.8 in
- End Type Plain
- High Temperature Degrees 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # SC03E45-316
- Zoro # G503549102
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 5.8 in |
Max. Duct Length | 5 3/4 in |
Pipe Diameter | 3 in |
Pipe Length | 5 3/4 in |
Inside Diameter | 3 in |
Centerline Radius | 3 7/10 in |
Inlet Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Overall Length | 5 3/4 in |
Overall Height | 11 5/8 in |
Outlet Diameter | 3 in |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.8H)
- HONEYWELL Copperwell, 1/2", 3" Insertion (121371A)
- ALL-FILTERS 10X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10301.C 6PK)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- HEATFAB Gas Vent Pipe (9321-316)
- HEATFAB Gas Vent Pipe (9421-316)
- HEATFAB Gas Vent Pipe (9301-316)
- HEATFAB Gas Vent Pipe (9307-316)
- HEATFAB Gas Vent Pipe (5481CI)
- HEATFAB Gas Vent Pipe (9404-316)
- DURAVENT 7" BVENT 12" Adj Length (7BV12A)
- Heatfab Gas Vent Pipe