Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # SC03AD01
Zoro # G503549027
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet
- Min. Length 2.1 in
- Pipe Length 2 1/4 in
- High Temperature Degrees 550 Degrees F
- Pipe Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # SC03AD01
- Zoro # G503549027
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 2.1 in |
Pipe Length | 2 1/4 in |
Pipe Diameter | 3 in |
Max. Duct Length | 2 1/4 in |
Overall Length | 2 1/4 in |
Overall Diameter | 3 in |
Outlet Diameter | 5 in |
Inlet Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Details
Item | HEATFAB SC COMPONENT |
Gas Vent Pipe Item | Rinnai Concentric Appliance Adapter 3"Dia Inner / 5" Dia Outer |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance with Concentric Venting Outlet |
High Temperature Degrees | 550 Degrees F |
End Type | Plain |
Liner Material | Stainless Steel |
Vent Material | Stainless Steel |
Finish/Material | Stainless Steel |
Material | Stainless Steel |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Pad Holding Frame, 24 Ga, Steel, 20 in x 25 in x 2 in (116-700-010)
- PARKER Brass Valve, 5.0Cv 3/4" NC, 0/150, (12F23C2148ACF)
- AMERI-VENT Firestop Support Plate, Type B, 4" (4FSP)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Floating, 24VAC (VA-8020-1)
- HEATFAB Gas Vent Pipe (9405-316)
- HEATFAB Gas Vent Pipe (9304-316)
- HEATFAB Gas Vent Pipe (9421-316)
- HEATFAB Gas Vent Pipe (7000TUBE)
- HEATFAB Gas Vent Pipe (5481CI)
- HEATFAB Gas Vent Pipe (9307-316)
- SELKIRK 8 in. D X 24 in. L Stainless Steel Chimney Pipe (208024U)
- Heatfab Heating Ventilation