Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9493S
Zoro # G503548976
original price:
$57.47
13% off
new price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 3.5 in
- High Temperature Degrees 550 Degrees F
- Liner Material Stainless Steel
- Max. Duct Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9493S
- Zoro # G503548976
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 3.5 in |
Max. Duct Length | 6 in |
Pipe Length | 3.5 in to 6 in |
Pipe Diameter | 4 in |
Inside Diameter | 4 1/4 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | Vent Seal |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
High Temperature Degrees | 550 Degrees F |
Liner Material | Stainless Steel |
End Type | Plain |
Finish/Material | Stainless Steel |
Maximum Temperature Rating | 480 Degrees F |
Shape | Cap |
Series | EZ 316 |
Material | Stainless Steel |
Product Type | Gas Vent |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Aluminum (2211B)
- HONEYWELL HOME THERMOSTAIC RADIATOR CONTROLLER, SEPARATE (T104C1036)
- DAYTON Gas Unit Heater, LP, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG77)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- HEATFAB Gas Vent Pipe (9311-316)
- HEATFAB Gas Vent Pipe (9402-316)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- HEATFAB Gas Vent Pipe (SC03RC)
- HEATFAB Gas Vent Pipe (9460-316)
- HEATFAB Gas Vent Pipe (5382CI)
- AIRJET Airjet 8S4 Chimney Pipe - 8 in. x 4 ft. (8S4)
- Heatfab Heating Ventilation