Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9492
Zoro # G903549009
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 1.3 in
- End Type Plain
- Max. Duct Length 1 1/4 in
- Liner Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatfab
- MFR # 9492
- Zoro # G903549009
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 1.3 in |
Max. Duct Length | 1 1/4 in |
Pipe Diameter | 4 in |
Pipe Length | 1 1/4 in |
Inside Diameter | 4 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | Termination w/ Screen 4" Dia Pipe |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
End Type | Plain |
Liner Material | Stainless Steel |
High Temperature Degrees | 550 Degrees F |
Material | Stainless Steel |
Finish/Material | Stainless Steel |
Vent Material | Stainless Steel |
Maximum Temperature Rating | 550 Degrees F |
Shape | Cap |
Product Type | Gas Vent |
Series | EZ 316 |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI O-Ring, 4A4755-01 (4A4755-01)
- GRAY METAL PRODUCTS Caps 4-In Galv Chimney Caps (4-327)
- HOSHIZAKI Toggle Switch (443119-01)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8 (102-740-019)
- HEATFAB Gas Vent Pipe (5400CI)
- HEATFAB Gas Vent Pipe (9408-316)
- HEATFAB Gas Vent Pipe (9301-316)
- HEATFAB Gas Vent Pipe (9305-316)
- HEATFAB Gas Vent Pipe (5481CI)
- HEATFAB Gas Vent Pipe (9311-316)
- SELKIRK Cap Vertical Pellet 3In Galv (243800)
- Heatfab Gas Vent Pipe