Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9490TEE
Zoro # G703549117
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 6 in
- Liner Material Stainless Steel
- High Temperature Degrees 550 Degrees F
- End Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatfab
- MFR # 9490TEE
- Zoro # G703549117
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 6 in |
Pipe Length | 6 in |
Pipe Diameter | 4 in |
Max. Duct Length | 6 in |
Outlet Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Inlet Diameter | 4 in |
For Duct Width | 10 in |
Overall Width | 4 in |
Overall Length | 7 in |
Overall Height | 10 in |
Inside Diameter | 4 in |
For Duct Height | 7 in |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00016)
- TESTO 549i High/Low Pressure Probe - Bluetooth - 350ft (0560 2549 03)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- KING ELECTRIC Lpwa Lg Arch 208V 4500W W/Surface Can, Tp Stat, Silver (LPWA2045-S-TP-G)
- HEATFAB Gas Vent Pipe (9493S)
- HEATFAB Gas Vent Pipe (9324-316)
- HEATFAB Gas Vent Pipe (9304-316)
- HEATFAB Gas Vent Pipe (9460-316)
- HEATFAB Gas Vent Pipe (9421-316)
- HEATFAB Gas Vent Pipe (9301-316)
- AMERICAN METAL American Metal 6HS-12 Ameri 2100 Chimney Pipe 3-Wall (6818314)
- Heatfab Heating Ventilation