Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9424-316
Zoro # G403548946
original price:
$73.06
11% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 6 in
- High Temperature Degrees 550 Degrees F
- Liner Material Stainless Steel
- End Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9424-316
- Zoro # G403548946
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 6 in |
Max. Duct Length | 19 in |
Pipe Diameter | 4 in |
Pipe Length | 6 in to 19 in |
Inside Diameter | 3 1/8 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | Vent Seal |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
High Temperature Degrees | 550 Degrees F |
Liner Material | Stainless Steel |
End Type | Plain |
Product Type | Gas Vent |
Maximum Temperature Rating | 550 Degrees F |
Finish/Material | Stainless Steel |
Series | EZ 316 |
Shape | Cap |
Vent Material | Stainless Steel |
Material | Stainless Steel |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1130)
- NORDFAB Duct Hose, 7 in Duct Dia, Galvanized Steel, 7 1/4 in W x 5 ft. L x (8010005154)
- DANFOSS Packing Gland for RA-2000 (013G-0290)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (3ENC7)
- HEATFAB Gas Vent Pipe (9311-316)
- HEATFAB Gas Vent Pipe (5400CI)
- HEATFAB Gas Vent Pipe (5382CI)
- HEATFAB Gas Vent Pipe (9493)
- HEATFAB Gas Vent Pipe (9307-316)
- HEATFAB Gas Vent Pipe (9360-316)
- IMPERIAL MFG ADAPTER DRIPFACE 6""BLACK (BM0314)
- Heatfab Gas Vent Pipe