Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9423/1
Zoro # G803548928
original price:
$25.45
12% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Pipe Diameter 4 in
- Includes Clamping Hardware
- End Type Round
- High Temperature Degrees 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9423/1
- Zoro # G803548928
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Pipe Diameter | 4 in |
Base Height | 1 in |
Overall Height | 1 in |
Mounting Hole Diameter | 1/4 in |
Inlet Diameter | 4 1/2 in |
For Nominal Duct Diameter | 5 in |
Inside Diameter | 4 1/2 in |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Prefilter 16X13X1/4 Washable, Le69H85 (69H85)
- ACCUMULAIR Pleated Air Filter, 21" x 23" x 1", 4 Pack (FO21X23X1A_4)
- PURASHIELD Portable Air Cleaner, 250 cfm, 3 Speed (CPUM-500-4B)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DN)
- HEATFAB Gas Vent Pipe (9321-316)
- HEATFAB Gas Vent Pipe (SC03L36-316)
- HEATFAB Gas Vent Pipe (9407-316)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- HEATFAB Gas Vent Pipe (9414TERM)
- HEATFAB Gas Vent Pipe (9324-316)
- IMPERIAL MFG DAMPER CAST IRON 5"" (BM0050A)
- Heatfab Gas Vent Pipe