Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9411-316
Zoro # G003548872
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Bend Angle 45 Degrees
- Min. Length 7.8 in
- Pipe Length 7 3/4 in
- Liner Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9411-316
- Zoro # G003548872
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 7.8 in |
Pipe Length | 7 3/4 in |
Max. Duct Length | 7 3/4 in |
Pipe Diameter | 4 in |
Inside Diameter | 4 in |
Overall Length | 7 3/4 in |
Overall Height | 17 5/8 in |
Inlet Diameter | 4 in |
Outlet Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Centerline Radius | 4 2/5 in |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor (VECM3036CG)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- TPI Capacitor Strap, 60-100KW, 5100 (50842002)
- HEATFAB Gas Vent Pipe (5382CI)
- HEATFAB Gas Vent Pipe (9408-316)
- HEATFAB Gas Vent Pipe (9492)
- HEATFAB Gas Vent Pipe (5481CI)
- HEATFAB Gas Vent Pipe (9360-316)
- HEATFAB Gas Vent Pipe (9404-316)
- IMPERIAL MFG Cement Furnace/Stove 32Oz Grey (KK0284-A)
- Heatfab Gas Vent Pipe