Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9408-316
Zoro # G603548814
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 46 in
- Max. Duct Length 46 in
- End Type Plain
- Liner Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatfab
- MFR # 9408-316
- Zoro # G603548814
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 46 in |
Max. Duct Length | 46 in |
Pipe Diameter | 4 in |
Pipe Length | 46 in |
Overall Length | 46 in |
Outside Diameter | 4 3/8 in |
Inside Diameter | 4 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | 4" Dia x 48" L Single Wall Pipe |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
End Type | Plain |
Liner Material | Stainless Steel |
High Temperature Degrees | 550 Degrees F |
Compatible with Fuel Type | LP Gas |
Finish/Material | Stainless Steel |
System of Measurement | Inch |
Vent Material | Stainless Steel |
Material Grade | 316L |
Product Type | Gas Vent Pipe |
Material | Stainless Steel |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Control (A30-263)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- YELLOW JACKET PKG.10 A/C SCHRADER CORE (19305)
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- HEATFAB Gas Vent Pipe (9407-316)
- HEATFAB Gas Vent Pipe (9401-316)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- HEATFAB Gas Vent Pipe (7001TUBE)
- HEATFAB Gas Vent Pipe (9311-316)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- SELKIRK Thimble Wall Pellet 3In Galv (243460)
- Heatfab Heating Ventilation