Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9405-316
Zoro # G903549122
original price:
$59.11
9% off
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 22.5 in
- High Temperature Degrees 550 Degrees F
- Pipe Length 22 1/2 in
- Pipe Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatfab
- MFR # 9405-316
- Zoro # G903549122
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 22.5 in |
Pipe Length | 22 1/2 in |
Pipe Diameter | 4 in |
Max. Duct Length | 22 1/2 in |
Inside Diameter | 4 in |
Overall Length | 22 1/2 in |
Outside Diameter | 4 3/8 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | 4" Dia x 24" L Single Wall Pipe |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
High Temperature Degrees | 550 Degrees F |
Liner Material | Stainless Steel |
End Type | Plain |
Material | Stainless Steel |
Vent Material | Stainless Steel |
System of Measurement | Inch |
Product Type | Gas Vent Pipe |
Compatible with Fuel Type | LP Gas |
Finish/Material | Stainless Steel |
Material Grade | 316L |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KHS12A33A)
- LASKO 42" Outdoor Living Fan (YF202)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- GREENSEAM Round Tee, 7 in Duct Dia, Galvanized Steel, 26 GA, 14 1/2 in W, 14-1/2" L, 11 in H (GRFTJ7GA26)
- HEATFAB Gas Vent Pipe (9493S)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- HEATFAB Gas Vent Pipe (4327SS)
- HEATFAB Gas Vent Pipe (SC03E90-316)
- HEATFAB Gas Vent Pipe (SC03VT)
- HEATFAB Gas Vent Pipe (5400CI)
- INTEGRA MILTEX M & G Duravent 7DC-SC 7 Inch -8 Inch Duratech Storm Collar Aluminum (70790)
- Heatfab Heating Ventilation