Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9404-316
Zoro # G003549077
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 16.5 in
- Pipe Diameter 4 in
- Pipe Length 16 1/2 in
- Liner Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9404-316
- Zoro # G003549077
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 16.5 in |
Pipe Diameter | 4 in |
Pipe Length | 16 1/2 in |
Max. Duct Length | 16 1/2 in |
Inside Diameter | 4 in |
Overall Length | 16 1/2 in |
Outside Diameter | 4 3/8 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | 4" Dia x 18" L Single Wall Pipe |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
Liner Material | Stainless Steel |
End Type | Plain |
High Temperature Degrees | 550 Degrees F |
Product Type | Gas Vent Pipe |
Material Grade | 316L |
Material | Stainless Steel |
Finish/Material | Stainless Steel |
Vent Material | Stainless Steel |
System of Measurement | Inch |
Compatible with Fuel Type | LP Gas |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO INDUSTRIES INC Lambro 2300 3 in. Aluminium Adjustable Duct Elbow (265710)
- AUBURN MANUFACTURING Fitting, Silicone Rubber Boot (E9-250)
- ALL-FILTERS 16 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (16301.11 12PK)
- SOLER & PALAU Rotary Spring Wound Timer (SRT-30)
- HEATFAB Gas Vent Pipe (SC03E90-316)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- HEATFAB Gas Vent Pipe (9360-316)
- HEATFAB Gas Vent Pipe (9493)
- HEATFAB Gas Vent Pipe (9305-316)
- HEATFAB Gas Vent Pipe (9301-316)
- CENTROTHERM Centrotherm ISEL0345 InnoFlue Residential SW Gray Standard Elbow - 45 Degree, 3" Diameter (ISEL0345)
- Heatfab Heating Ventilation