Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9402-316
Zoro # G903549078
original price:
$35.29
12% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 10.5 in
- End Type Plain
- High Temperature Degrees 550 Degrees F
- Pipe Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9402-316
- Zoro # G903549078
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 10.5 in |
Pipe Length | 10 1/2 in |
Max. Duct Length | 10 1/2 in |
Pipe Diameter | 4 in |
Outside Diameter | 4 3/8 in |
Inside Diameter | 4 in |
Overall Length | 10 1/2 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | 4" Dia x 12" L Single Wall Pipe |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
End Type | Plain |
High Temperature Degrees | 550 Degrees F |
Liner Material | Stainless Steel |
Product Type | Gas Vent Pipe |
Material Grade | 316L |
System of Measurement | Inch |
Material | Stainless Steel |
Vent Material | Stainless Steel |
Finish/Material | Stainless Steel |
Compatible with Fuel Type | LP Gas |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Electric Jobsite & Garage Heater, 4000W/3000W, 208/240V AC (3VU34)
- HONEYWELL HOME Hydronic Programmable Thermostat, 7, 5-1-1 Programs, 1 H None C, Hardwired/Battery, 24VAC (TH6100AF2004/U)
- TRANE Swt01259 Thermal Limit Switch, (SWT01259)
- SUPCO Compressor Terminal, T1129, PK10 (T1129)
- HEATFAB Gas Vent Pipe (5481CI)
- HEATFAB Gas Vent Pipe (9305-316)
- HEATFAB Gas Vent Pipe (9411-316)
- HEATFAB Gas Vent Pipe (7001TUBE)
- HEATFAB Gas Vent Pipe (9407-316)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- SIMPSON DURAVENT EXTENDED ROOF BRACKET 6"" (6DP-XRB)
- Heatfab Gas Vent Pipe