Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9401RHM-1P
Zoro # G403549059
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 2 in
- Pipe Length 2 in
- End Type Plain
- Max. Duct Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9401RHM-1P
- Zoro # G403549059
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 2 in |
Pipe Length | 2 in |
Max. Duct Length | 2 in |
Pipe Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Overall Diameter | 4 in |
Overall Length | 2 in |
Details
Gas Vent Pipe Item | Rheem Appliance Adapter 4" outlet |
Item | HEATFAB EZ SEAL COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
End Type | Plain |
Liner Material | Stainless Steel |
High Temperature Degrees | 550 Degrees F |
Material | Stainless Steel |
Product Type | Universal Adapter |
Finish/Material | Stainless Steel |
Vent Material | Stainless Steel |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L01-300 Snap Disc Fan Or Limit (3L01-300)
- HONEYWELL HOME Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor (Q348U1009)
- BROAN Grille with Springs (S97010319)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- HEATFAB Gas Vent Pipe (9401-316)
- HEATFAB Gas Vent Pipe (9404-316)
- HEATFAB Gas Vent Pipe (5382CI)
- HEATFAB Gas Vent Pipe (9408-316)
- HEATFAB Gas Vent Pipe (5400CI)
- HEATFAB Gas Vent Pipe (9402-316)
- DURAVENT 6" BVENT 12" Adj Length (6BV12A)
- Heatfab Heating Ventilation