Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9401-316
Zoro # G103548994
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 4.5 in
- Pipe Length 4 1/2 in
- Max. Duct Length 4 1/2 in
- End Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9401-316
- Zoro # G103548994
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 4.5 in |
Pipe Length | 4 1/2 in |
Max. Duct Length | 4 1/2 in |
Pipe Diameter | 4 in |
Overall Length | 4 1/2 in |
Inside Diameter | 4 in |
Outside Diameter | 4 3/8 in |
Details
Gas Vent Pipe Item | 4" Dia x 6" L Single Wall Pipe |
Item | HEATFAB EZ SEAL COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
End Type | Plain |
Liner Material | Stainless Steel |
High Temperature Degrees | 550 Degrees F |
Vent Material | Stainless Steel |
Product Type | Gas Vent Pipe |
Material | Stainless Steel |
Material Grade | 316L |
Compatible with Fuel Type | LP Gas |
Finish/Material | Stainless Steel |
System of Measurement | Inch |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Axial Fan, Round, 115V AC, 560 cfm, 10" W. (A10AXFN)
- DAYTON Portable Evaporative Cooler 2376/3800 cfm, 1000 to 1400 sq. ft. (6RJZ3)
- WILLIAMS COMFORT PRODUCTS Outlet Register, Rear, Powder Coat, 1 in. L (6802)
- AMERI-VENT Cap Vent Round 8In 3-Wall (8HS-RCS)
- HEATFAB Gas Vent Pipe (9408-316)
- HEATFAB Gas Vent Pipe (9311-316)
- HEATFAB Gas Vent Pipe (9305-316)
- HEATFAB Gas Vent Pipe (5400CI)
- HEATFAB Gas Vent Pipe (9414TERM)
- HEATFAB Gas Vent Pipe (5481CI)
- HY-C Cap Tabscrew Chimney 9X9 (SC99)
- Heatfab Gas Vent Pipe