Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9360-316
Zoro # G203549037
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 59.5 in
- Pipe Diameter 3 in
- End Type Plain
- Pipe Length 59 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9360-316
- Zoro # G203549037
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 59.5 in |
Pipe Diameter | 3 in |
Pipe Length | 59 1/2 in |
Max. Duct Length | 59 1/2 in |
Inside Diameter | 3 in |
Overall Length | 59 1/2 in |
Outside Diameter | 3 3/8 in |
Details
Gas Vent Pipe Item | 3" Dia x 60" L Single Wall Pipe |
Item | HEATFAB EZ SEAL COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
End Type | Plain |
Liner Material | Stainless Steel |
High Temperature Degrees | 550 Degrees F |
System of Measurement | Inch |
Compatible with Fuel Type | LP Gas |
Material | Stainless Steel |
Finish/Material | Stainless Steel |
Material Grade | 316L |
Product Type | Gas Vent Pipe |
Vent Material | Stainless Steel |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDEX Round Infrared Window, 4 In., 100mm Dia. (IW4000)
- QMARK Motor, 240/208V, Use w/Dayton/Berko/Qmark (3900-2002-500)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Door Louver, 16-1/8 H, 22-1/4 W, Aluminum (5NKL7)
- HEATFAB Gas Vent Pipe (SC03RC)
- HEATFAB Gas Vent Pipe (SC03E90-316)
- HEATFAB Gas Vent Pipe (9407-316)
- HEATFAB Gas Vent Pipe (5382CI)
- HEATFAB Gas Vent Pipe (9492)
- HEATFAB Gas Vent Pipe (9311-316)
- IMPERIAL MFG 6 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0380)
- Heatfab Gas Vent Pipe