Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9321-316
Zoro # G703549001
original price:
$59.11
11% off
new price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 7.5 in
- Max. Duct Length 7 1/2 in
- Liner Material Stainless Steel
- Pipe Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9321-316
- Zoro # G703549001
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 7.5 in |
Max. Duct Length | 7 1/2 in |
Pipe Diameter | 1/2 in |
Pipe Length | 7 1/2 in |
For Nominal Duct Diameter | 3 in |
Overall Length | 7 1/2 in |
Details
Gas Vent Pipe Item | 3" Dia, Horizontal or Vertical Inline Drain for 1/2" Drain tube |
Item | HEATFAB EZ SEAL COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
Liner Material | Stainless Steel |
High Temperature Degrees | 550 Degrees F |
End Type | Round |
Material | Stainless Steel |
Product Type | Duct Drain |
Vent Material | Stainless Steel |
Series | EZ 316 |
Color | Silver |
Finish/Material | Stainless Steel |
Material Grade | 316 |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (12121.10 6PK)
- YORK TXV, 3/8" x 3/8", 4 to 5 tons, 30" Cap, R-22 (S1-022-09092-000)
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x24"x12" (111-502-101)
- RAYPAK Burner Gasket (007443F)
- HEATFAB Gas Vent Pipe (9324-316)
- HEATFAB Gas Vent Pipe (7000TUBE)
- HEATFAB Gas Vent Pipe (SC03VT)
- HEATFAB Gas Vent Pipe (9308-316)
- HEATFAB Gas Vent Pipe (9411-316)
- HEATFAB Gas Vent Pipe (9407-316)
- IMPERIAL MFG 8 in. D 26 Ga. Galvanized Steel Storm Collar (GV1379)
- Heatfab Heating Ventilation