Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9307-316
Zoro # G903548927
original price:
$69.79
11% off
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 34.5 in
- Max. Duct Length 34 1/2 in
- Liner Material Stainless Steel
- Pipe Length 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatfab
- MFR # 9307-316
- Zoro # G903548927
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 34.5 in |
Max. Duct Length | 34 1/2 in |
Pipe Length | 34 1/2 in |
Pipe Diameter | 3 in |
Outside Diameter | 3 3/8 in |
Overall Length | 34 1/2 in |
Inside Diameter | 3 in |
Details
Gas Vent Pipe Item | 3" Dia x 36" L Single Wall Pipe |
Item | HEATFAB EZ SEAL COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
Liner Material | Stainless Steel |
End Type | Plain |
High Temperature Degrees | 550 Degrees F |
System of Measurement | Inch |
Finish/Material | Stainless Steel |
Vent Material | Stainless Steel |
Material | Stainless Steel |
Compatible with Fuel Type | LP Gas |
Product Type | Gas Vent Pipe |
Material Grade | 316L |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Portable Evaporative Cooler 3600 cfm, 900 sq. ft., 30.0 gal, 1/2 HP (PACJS2301A1)
- BULLDOG WINCH Relay 60A 4-Pin (42071)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA26)
- DAYTON Whole House Fan, 42 In, 115 Volt (2EAX4)
- HEATFAB Gas Vent Pipe (9311-316)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- HEATFAB Gas Vent Pipe (5400CI)
- HEATFAB Gas Vent Pipe (5481CI)
- HEATFAB Gas Vent Pipe (SC03L36-316)
- HEATFAB Gas Vent Pipe (9405-316)
- HY-C CAP CHIMNEY 9X9"" SS (SCSS99)
- Heatfab Gas Vent Pipe