Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9304-316
Zoro # G503548907
original price:
$43.50
12% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 16.5 in
- Max. Duct Length 16 1/2 in
- Liner Material Stainless Steel
- Pipe Length 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 9304-316
- Zoro # G503548907
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 16.5 in |
Max. Duct Length | 16 1/2 in |
Pipe Length | 16 1/2 in |
Pipe Diameter | 3 in |
Overall Length | 16 1/2 in |
Inside Diameter | 3 in |
Outside Diameter | 3 3/8 in |
Details
Gas Vent Pipe Item | 3" Dia x 18" L Single Wall Pipe |
Item | HEATFAB EZ SEAL COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
Liner Material | Stainless Steel |
High Temperature Degrees | 550 Degrees F |
End Type | Plain |
Material | Stainless Steel |
Material Grade | 316L |
Product Type | Gas Vent Pipe |
Compatible with Fuel Type | LP Gas |
Vent Material | Stainless Steel |
System of Measurement | Inch |
Finish/Material | Stainless Steel |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- DRI-EAZ HEPA Pre Filter, PK4 (F415)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- HEATFAB Gas Vent Pipe (9307-316)
- HEATFAB Gas Vent Pipe (9493)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- HEATFAB Gas Vent Pipe (9401-316)
- HEATFAB Gas Vent Pipe (9490TEE)
- HEATFAB Gas Vent Pipe (SC03VT)
- OLYMPIA 8 in. Rhino Rigid Stainless Steel 304L Telescoping Chimney Liner (3601416)
- Heatfab Gas Vent Pipe