Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 9301-316
Zoro # G103548895
original price:
$25.45
11% off
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Min. Length 4.5 in
- Max. Duct Length 4 1/2 in
- Pipe Length 4 1/2 in
- High Temperature Degrees 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heatfab
- MFR # 9301-316
- Zoro # G103548895
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 4.5 in |
Max. Duct Length | 4 1/2 in |
Pipe Length | 4 1/2 in |
Pipe Diameter | 3 in |
Inside Diameter | 3 in |
Overall Length | 4 1/2 in |
Outside Diameter | 3 3/8 in |
Details
Item | HEATFAB EZ SEAL COMPONENT |
Gas Vent Pipe Item | 3" Dia x 6" L Single Wall Pipe |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
High Temperature Degrees | 550 Degrees F |
Liner Material | Stainless Steel |
End Type | Plain |
Material | Stainless Steel |
System of Measurement | Inch |
Vent Material | Stainless Steel |
Finish/Material | Stainless Steel |
Product Type | Gas Vent Pipe |
Compatible with Fuel Type | LP Gas |
Material Grade | 316L |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Trough (10337)
- RAYPAK 004818B Intermittent Pilot (004818B)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-15ACAN)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY2)
- HEATFAB Gas Vent Pipe (4327SS)
- HEATFAB Gas Vent Pipe (7001TUBE)
- HEATFAB Gas Vent Pipe (9402-316)
- HEATFAB Gas Vent Pipe (9407-316)
- HEATFAB Gas Vent Pipe (9405-316)
- HEATFAB Gas Vent Pipe (9311-316)
- IMPERIAL 6 in D X 24 in L Steel Stove Pipe (BM0111)
- Heatfab Gas Vent Pipe