Shop All Gas Vent Pipe
Heatfab
Gas Vent Pipe
Mfr # 7000TUBE
Zoro # G603548821
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Efficiency Gas Appliance, Oil Fired Appliance
- Includes Clamp, High Temperature Silicone Rubber Tubing, (2) Cable Ties
- Pipe Diameter 1/2 in
- High Temperature Degrees 550 Degrees F
- End Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heatfab
- MFR # 7000TUBE
- Zoro # G603548821
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Pipe Diameter | 1/2 in |
Overall Length | 5 ft |
For Nominal Duct Diameter | 3/8 in |
Details
Gas Vent Pipe Item | 3/8" Dia X 5' L Condensate Drain Hose Kit |
Item | HEATFAB EZ SEAL COMPONENT |
For Use With | High Efficiency Gas Appliance, Oil Fired Appliance |
Includes | Clamp, High Temperature Silicone Rubber Tubing, (2) Cable Ties |
High Temperature Degrees | 550 Degrees F |
End Type | Round |
Product Type | Duct Drain |
Series | GC Plus |
Material | Silicone Rubber |
Description
Gas Vent Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-0011 Terminus Cone With (950-0011)
- SUPCO Thermostat, Adjustable Limit, 120/240V (SHM180)
- SUPCO Mini-Split Run Cap, 20MFD x 450V (RC20X450)
- CANARM Downblast Exhauster (ALX165-DD075EC)
- HEATFAB Gas Vent Pipe (9405-316)
- HEATFAB Gas Vent Pipe (9324-316)
- HEATFAB Gas Vent Pipe (5400CI)
- HEATFAB Gas Vent Pipe (9492)
- HEATFAB Gas Vent Pipe (4327SS)
- HEATFAB Gas Vent Pipe (9401-316)
- LASTING TRADITIONS Imperial Silver Galvanized Steel Coal Hod (LT0170)
- Heatfab Heating Ventilation